Zoro Homepage

Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight

  • Mfr # UN360GP

  • Zoro # G2254290


product price: $923.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN360GP
Zoro #
G2254290
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
60 in
Drawer Height
5 in
Drawer Depth
16"
Drawer Width
16 in
Height
34"
Width
60"
Depth
30"
Height to Surface Top
34 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Heavy Duty Fixed Work Bench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Includes
Flush Top, (1) 5"H x 16"W x 16"D Lockable Drawer with (2) Keys, Flush Mounted Lower Shelf
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Drawers
1
Number of Shelves
2
Outlet Type
None
Number of Outlets
0
Number of Legs and Bases
4
Top Material
Steel
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material Finish
None
Overall Load Capacity
3,000 lb
Edge Shape
Radius
Foot Type
Leg Leveling Pad
Features
2 in Square Tubular Corner Construction with Floor Pads, Clearance Between Shelves is 22 in
Frame Metal Material Gauge
16 ga
Lock Type
Keyed
Included Components
Back Stop, Drawers, Lower Shelf
Leg Type
Straight Leg
Frame Construction
Welded Only
Workbench Configuration
Corner
Number of Knockouts
0
Brake Type
None
Number of Cabinets
0
Top Metal Material Gauge
12 ga

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Back Stop, Drawers, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.