Shop JAMCO

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # AE348Z800GP
  • Zoro # G9956292

product price: 
$
758.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE348Z800GP
Zoro #
G9956292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
54 in
Overall Width
31 in
Overall Depth
54"
Lip Height
Flush Shelves
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
8 in
Top Shelf Height
34 in
Caster Width
3 in
Top Shelf Lip Height
1-1/2"
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 31 in x 38 in
Bottom Shelf Lip Height
1-1/2"
Shelf LxW
48 in x 30 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Caster Material
Semi-Pneumatic
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Includes
Vinyl Matting
Utility Cart Item
Instrument Cart
Distance Between Shelves
20 in
Handle Included
Yes
Capacity per Shelf
600 lb
Gauge
12 ga
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Type
Ergonomic Handle
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Top Material
Steel
Power Indicator
No
Lip Style
Flush
Platform Surface
Vinyl Matting
Caster Wheel Type
Semipneumatic
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Wheel/Tread Material
Rubber
Method of Construction
Bolted
Caster Mounting Type
Plate
Includes Electrical Outlets
Yes
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 30 in, Includes Vinyl Matting, Top Shelf Height 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.