Shop METRO

SpplyCab, Taupe, Plymr, 28"x78"x42.5"

  • Mfr # SXRD76CM3
  • Zoro # G3331539

product price: 
$
5,099.00
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Number of Shelves
4
Overall Height
78 1/4 in
Width of Cabinet
42 1/2 in
Item - Medical Cabinets
Supply Cabinet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SXRD76CM3
Zoro #
G3331539
UPC #
-
Country of Origin
United States
Material
Polymer
Item
Supply Cabinet
Number of Shelves
4
Item - Medical Cabinets
Supply Cabinet
Mobile/Stationary
Mobile
Material - Cabinets
Antimicrobial Polymer
Cabinet Color
Taupe
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Door Opening
270 Degrees
Drawer Color
Light Taupe
Cabinet Locking Mechanism
None
Number of Cabinet Shelves
4
No. of Drawers
0
Caster Material
Polyurethane
Drawer Pull Color
Taupe
Cabinet Door Type
Standard
Caster Type
(2) Swivel, (2) Swivel with Brakes
Number of Doors
2
Includes
(4) Double-Wide Chrome Wire qwikSLOT Shelves, Center-Closing 270 Degrees Solid Non-Locking Tall Door set
Cabinet Material
Polymer
Number of Drawers
0
Overall Load Capacity
Not Rated
Antimicrobial
Yes
Lock Type
None
Caster Wheel/Tread Material
Polyurethane
Series
STARSYS
Latex Free
Yes
Door Handle Type
Recessed Pull
Frame Assembled
Assembled
Door Type
Solid
Cabinet Storage Components
Shelves
Mobility
Mobile

Dimensions

Overall Height
78 1/4 in
Width of Cabinet
42 1/2 in
Depth of Cabinet
25 in
Height of Cabinet
78 1/2 in
Overall Depth
27-7/8"
Overall Width
42 1/2 in
Caster Dia.
5 in
Shelf Width
39 1/2 in
Caster Wheel Diameter
5 in

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 4, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Mobile, Number of Doors 2, Overall Depth 27 7/8 in, Overall Height 78 1/4 in, Overall Width 42 1/2 in, Shelf Width 39 1/2 in, Mounting Location Freestanding, Door Handle Type Recessed Pull, Door Opening 270 Degrees , Door Type Solid, Lock Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.