Shop JAMCO

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 54 in L

  • Mfr # SX248P600GP
  • Zoro # G2250650

product price: 
$
655.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SX248P600GP
Zoro #
G2250650
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
54 in
Overall Width
25 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Width
2 in
Top Shelf Height
28 in
Caster Dia.
6 in
Shelf Width
24 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 40 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Gauge
12 ga
Capacity per Shelf
1,200 lb
Caster Material
Phenolic
Utility Cart Item
Reinforced Low Profile Cart
Distance Between Shelves
17 in
Handle Included
Yes
Non-Marking
No
Electrical Included
No
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Includes
Raised Offset Handle
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped/Flush Combination
Construction
Welded Steel
Number of Drawers
0
Type
2 Shelf
Number of Compartments
0
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.