Zoro Homepage

Mesh Box Truck, 3000 lb., 54 In.L

  • Mfr # ZD248P600GP

  • Zoro # G9949091


product price: $1,184.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD248P600GP
Zoro #
G9949091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Shelf Width
24 in
Caster Dia.
6"
Caster Width
2 in
Shelf Length
48 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
48 inx24 inx57 in
Shelf LxW
48 inx24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
4
Caster Type
(2) Swivel, (2) Rigid
Features
Limited Access (1) Side, (3) Sides Flattened 13 ga Expanded Mesh 4 ft High, 3/16 in Thick Angle Corners
Distance Between Shelves
13 in
Gauge
12 ga
Construction
Welded Steel
Caster Material
Phenolic
Finish
Powder Coated
Includes
(4) Shelves, (3) Mesh Sides
Capacity per Shelf
750 lb.
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
1
Number of Side Panels
3

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.