Zoro Homepage

Mesh Box Truck, 3000 lb., 54 In.L

  • Mfr # ZD348P600GP

  • Zoro # G9949064


product price: $1,021.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD348P600GP
Zoro #
G9949064
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6"
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
48 inx30 inx57 in
Shelf LxW
48 inx30 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
4
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
13 in
Features
Limited Access (1) Side, (3) Sides Flattened 13 ga Expanded Mesh 4 ft High, 3/16 in Thick Angle Corners
Caster Material
Phenolic
Construction
Welded Steel
Gauge
12 ga
Finish
Powder Coated
Includes
(4) Shelves, (3) Mesh Sides
Capacity per Shelf
750 lb.
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
1
Number of Side Panels
3

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.