Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1200 lb., 61 in. L, 31 in. W

  • Mfr # LA360Z800GP

  • Zoro # G9953535


product price: $596.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
34 in
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA360Z800GP
Zoro #
G9953535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Caster Dia.
8 in
Overall Width
30 in
Caster Size
8" x 3"
Depth
30 in
Overall Length
61"
Width
60 in
Height
34 in
Overall Depth
60 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Wheel Diameter
8 in
Work Surface Width
30 in
Work Surface Depth
30 in

Details

Item
Work Table
Load Capacity
1,200 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Color
Gray
Caster Material
Semi-Pneumatic
Workbench/Table Frame Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Work Table Type
Mobile
Number of Shelves
1
Method of Construction
Welded
No. of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel
Finish
Powder Coated
Workbench/Table Leg Type
Straight
Number of Drawers
0
For Environment
General Use
Caster Mount Type
Plate
Unit Type
Not Expandable or Modular
Wheel Material
Rubber
Frame Material
Steel
Top Material
Steel
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Portability
Casters
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Frame Material Finish
Powder Coated
Assembly
Fully Assembled
Included Components
Lower Shelf
Foot Type
Caster
Wheel Type
Semi-Pneumatic
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.