This item is Discontinued.

Jamco Mobile Workbench Cabinet, 1400 lb., 27 In. SJ236P500GP

Mobile Workbench Cabinet, 1400 lb., 27 In. (Discontinued)

  • Mfr # SJ236P500GP
  • Zoro # G9951024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ236P500GP
Zoro #
G9951024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27"
Width
40 in
Depth
27 in
Height
43 in
Overall Height
43 in
Overall Depth
27 in
Overall Width
40 in
Caster Dia.
5 in
Door Cabinet Depth
23"
Door Cabinet Width
33 in
Door Cabinet Height
17 in
Cabinet Height
17 in
Wheel Diameter
5 in
Cabinet Interior Depth
19 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,400 lb
No. of Drawers
0
No. of Shelves
0
Number of Drawers
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Caster Configuration
(2) Rigid, (2) Swivel
Gauge
12 14
Item
Mobile Cabinet Workbench
Caster Material
Polyolefin
Number of Shelves
0
Caster Type
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle Included
Yes
Includes
2 Lockable Doors With Keys
Handle
Raised Offset
Number of Outlets
0
Lock Type
Keyed
Edge Shape
Square
Caster Mount Type
Plate
Number of Storage Sides
1
Portability
Casters
Door Type
Standard/Hinged
Foot Type
Caster
Number of Compartments
1
Number of Cabinets
1
Frame Material
Steel
Brake Type
Floor Lock
Overall Load Capacity
1,400 lb
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Included Components
Lower Shelf, Handle on Side, Upper Shelf
Wheel Type
Semi-Pneumatic
Assembly
Fully Assembled
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Wheel Material
Urethane
Top Material
Stainless Steel
Number of Knockouts
0

Description

Mobile Cabinet Workbench, Top Material Stainless Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 27 in, Overall Height 43 in, Overall Load Capacity 1,400 lb, Overall Width 40 in, Top Metal Material Gauge 12 ga, Included Components Lower Shelf, Handle on Side, Upper Shelf, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 19 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.