Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # SO336P500GP

  • Zoro # G9829714


product price:  $446.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
51 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SO336P500GP
Zoro #
G9829714
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
51 in
Overall Width
31 in
Shelf Length
36 in
Writing Shelf Dimensions
12"W
Caster Dia.
5 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf Width
30 in
Top Shelf Height
35 in
Overall LxWxH
51 in x 31 in x 39 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Order Picking Stock Cart
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Shelf Type
Lipped
Utility Cart Shelf Style
Lipped
Includes
Writing Stand
Finish
Powder Coated
Handle
Tubular
Capacity per Shelf
700 lb
Caster Material
Polyolefin
Distance Between Shelves
25 in
Number of Compartments
0
Type
2 Shelf
Number of Drawers
0
Construction
Welded Steel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin
Caster Mounting Type
Plate
Power Indicator
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 30 in, Includes Writing Stand, Top Shelf Height 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.