Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # EN248P800GP
  • Zoro # G2252918

product price: 
$
721.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN248P800GP
Zoro #
G2252918
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
25 in
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Capacity per Shelf
2,400 lb
Utility Cart Item
Reinforced Service Cart
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Non-Marking
No
Number of Drawers
0
Number of Compartments
0
Type
Ergonomic Handle
Construction
Welded Steel
Method of Construction
Bolted
Lip Style
Combination
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
42 in
Overall Length
54 in
Overall Width
25 in
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Top Shelf Height
38 in
Shelf Width
24 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 42 in
Top Shelf Lip Height
1-1/2"
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.