Shop JAMCO

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # SO348P500GP
  • Zoro # G2119890

product price: 
$
505.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
63 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SO348P500GP
Zoro #
G2119890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
63 in
Overall Width
31 in
Writing Shelf Dimensions
12"W
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Shelf Width
30 in
Caster Dia.
5 in
Shelf Length
48 in
Top Shelf Height
35 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
63 in x 31 in x 39 in
Shelf LxW
48 in x 30 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
63 in
Length
63 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Shelf Type
Lipped
Caster Material
Polyolefin
Gauge
12 ga
Includes
Writing Stand
Distance Between Shelves
25 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Utility Cart Item
Order Picking Stock Cart
Capacity per Shelf
700 lb
Finish
Powder Coated
Handle
Tubular
Number of Compartments
0
Construction
Welded Steel
Number of Drawers
0
Type
2 Shelf
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin
Method of Construction
Bolted
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Stand, Top Shelf Height 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.