Shop JAMCO

Utility Cart, Stainless Steel, 1,200 lb Load Capacity, 3 Shelves, 19 in L, 19 in W, 34 in H

  • Mfr # XX118U503
  • Zoro # G6770452

product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
19 in
Overall Width
19 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX118U503
Zoro #
G6770452
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
19 in
Overall Width
19 in
Caster Dia.
5 in
Lip Height
Flush Front, 1-1/2 in Sides and Back, Flush Bottom
Shelf Length
18 in
Shelf Width
18 in
Caster Width
1-1/4 in
Top Shelf Height
34 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
18 in x 18 in
Overall LxWxH
19 in x 19 in x 34 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
19 in
Length
19 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Utility Cart
Handle Type
No Handle
Number of Shelves
3
Distance Between Top and Middle Shelf
22 in
Includes
3 Shelves
Utility Cart Item
Utility Cart
Distance Between Shelves
11 in
Handle Included
No
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Gauge
16 ga
Electrical Included
No
Caster Material
Urethane
Capacity per Shelf
400 lb
Cart Color
Stainless
Cart Shelf Style
Lipped/Flush Combination
Finish
Polished
Number of Drawers
0
Number of Compartments
0
Construction
Welded Stainless Steel
Type
3 Shelf
Distance Between Middle and Bottom Shelf
11 in
Caster Wheel/Tread Material
Urethane
Power Indicator
No
Caster/Wheel Configuration
(4) Swivel
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Lip Style
3-Sided Lipped
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 19 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 18 in, Shelf Width 18 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 22 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.