Shop LUXOR

Utility Cart with Lipped Plastic Shelves, 400 lb Load Capacity, 2 Shelves, 32 in L, 24 in W

  • Mfr # TC22-G
  • Zoro # G7713754

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
32 in
Overall Width
24 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray Shelves, Gray Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC22-G
Zoro #
G7713754
UPC #
847210027232
Country of Origin
United States
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray Shelves, Gray Legs
Load Capacity
400 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
2
Electrical Included
No
Non-Marking
No
Distance Between Shelves
24 3/4 in
Shelf Color
Gray
Handle Included
Yes
Assembled/Unassembled
Unassembled
Caster Material
Polyurethane
Capacity per Shelf
150 lb
Cart Shelf Style
Lipped
Shelf Material
HDPE
Caster Type
(2) Swivel, (2) Swivel with Brake
Leg Color
Gray
Utility Cart Shelf Style
Lipped
Leg Material
PVC
Utility Cart Item
Flat Handle Utility Cart
Number of Drawers
0
Number of Compartments
0
Shelf Adjustability
Removable
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Post Material
PVC
Caster Brake Type
Side Pedal Brake
Caster Stem Type
Friction Ring
Includes Electrical Outlets
No
Removable Shelf Liner
No
Caster Core Material
Polypropylene
Caster Mounting Type
Stem
Handle Material
HDPE
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Cleanroom
No
Convertible
No

Dimensions

Overall Height
34 in
Overall Length
32 in
Overall Width
24 in
Shelf Length
32 in
Caster Dia.
4"
Shelf Width
24 in
Top Shelf Height
33 in
Lip Height
1/4 in
Handle Height
32 in
Caster Width
1 in
Caster Stem Length
1 in
Shelf LxW
32 in x 24 in
Adjustable Height Range
Not Adjustable
Top Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
32 in x 24 in x 34 in
Compartment Width
24 in
Caster Stem Diameter
3/8 in
Shelf Lip Height
1/4 in
Caster Wheel Width
1 in
Wire Rope Length
32 in
Length
32 in

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 33 in, Distance Between Shelves 25 in, Handle Type Flat, Handle Height 32 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.