Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Truck, 1400 lb. Cap, 31"L, 28"W

  • Mfr # TH831P503GP

  • Zoro # G4147917


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Caster Material
Polyolefin
Overall Length
31 in
Overall Width
28 in
Includes
(3) Removable Dividers, Wood Capped Steel Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH831P503GP
Zoro #
G4147917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Width
28 in
Caster Dia.
5"
Caster Width
1-1/4 in

Details

Item
Panel Truck
Color
Gray
Caster Material
Polyolefin
Includes
(3) Removable Dividers, Wood Capped Steel Deck
Finish
Powder Coated
Load Capacity
1,400 lb
Assembled/Unassembled
Unassembled
Handle Included
No
Caster Type
(4) Swivel

Description

Panel Truck, Load Capacity 1,400 lb, Powder Coated Finish, Gray Color, Overall Length 31 in, Overall Width 28 in, Includes (3) Removable Dividers, Wood Capped Steel Deck, Assembled/Unassembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.