Perm Liner Truck, 20 bu, gray vinyl

  • Mfr # G20-GGW-PMA-3UNN
  • Zoro # G9840311
product price: 
$
408.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-GGW-PMA-3UNN
Zoro #
G9840311
UPC #
843977679288
Country of Origin
United States
Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
0.92 cu yd
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Type
(4) Swivel
Cubic Foot Capacity
26.7 cu ft
Includes
Wood Base
Color - Hoppers and Cube Trucks
Gray
Volume Capacity
1 cu. yd.
Caster Configuration
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Item - Basket Trucks
Basket Truck
Container Material
Vinyl
Bushel Capacity
20 bu
Optional Lid
9TZN4
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
Vinyl
Liner Style
Permanent
Number of Compartments
1
Mobility Option
Manual
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Liner Color
Gray
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wood
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Collapsible
No
End Style
Closed
Assembled/Unassembled
Assembled
Base Finish/Coating
Uncoated
Wire Color
Gray

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Dia.
3"
Container Height
30 in
Inside Width
32 in
Inside Height
30 in
Caster Wheel Dia.
3 in
Inside Length
48 in
Overall LxWxH
48 in x 38 in x 36 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews