Zoro Homepage

Platform Truck, 1200 lb., SS, 60 in x 30 in

  • Mfr # XP360U500

  • Zoro # G6615603


product price: $890.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
65 in
Overall Width
31 in
Color
Silver
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP360U500
Zoro #
G6615603
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
65 in
Overall Width
31 in
Deck LxWxH
60 in x 30 in x 9 in
Deck Height
9 in
Deck Width
30 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Deck Length
60 in
Overall LxWxH
65 in x 31 in x 39 in
Handle Height
39 in
Caster Width
1-1/4 in

Details

Color
Silver
Load Capacity
1,200 lb
Item
Stainless-Steel-Deck Platform Truck
Wheel Type
2 Rigid, 2 Swivel with Wheel Brake
Handle Type
Removable Raised
Number of Caster Wheels
(2) Rigid, (2) Swivel
Deck Material
Stainless Steel
Frame Material
Stainless Steel
Caster Wheel Material
Urethane
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Assembled/Unassembled
Unassembled
Finish
polished
Gauge
16
Includes
Flush Deck
Features
Transporters for Hospitals and Food Service Applications
Deck Surface
Smooth
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Polished
Caster Mounting Type
Plate
Deck Construction
Solid
Caster Wheel Tread Type/Material
Pneumatic Rubber
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Gauge
16 ga

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.