Shop JAMCO

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # PJ236P500GP
  • Zoro # G7234866

product price: 
$
454.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
25 in
Color
Gray
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ236P500GP
Zoro #
G7234866
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Raised
Caster Wheel Material
Urethane
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Gauge
12 ga
Handle Pocket Location
Single End
Frame Material
Steel
Deck Material
Steel
Number of Caster Wheels
(2) Rigid, (2) Swivel
Includes
Diamond Patterned Casters
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Diamond
Number of Platforms
1
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Urethane
Deck Gauge
12 ga
Features
Heavy Duty Transporter
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Wire Color
Gray

Dimensions

Overall Height
39 in
Overall Length
41 in
Overall Width
25 in
Deck LxWxH
36 in x 24 in x 9 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Deck Length
36 in
Deck Width
24 in
Deck Height
9 in
Handle Height
39 in
Overall LxWxH
41 in x 25 in x 39 in
Caster Width
1-1/4 in
Wheel Width
1 1/4 in
Wire Rope Length
41 in
Caster Wheel Diameter
5 in
Length
41 in
Fits Chest Size
Heavy Duty Transporter

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 41 in, Overall Width 25 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.