Shop JAMCO

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # PJ260P500GP
  • Zoro # G2251509

product price: 
$
510.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Width
25 in
Color
Gray
Load Capacity
1,200 lb
Wheel Type
Urethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ260P500GP
Zoro #
G2251509
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Raised
Number of Caster Wheels
(2) Rigid, (2) Swivel
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Urethane
Finish
Powder Coated
Frame Material
Steel
Handle Pocket Location
Single End
Gauge
12 ga
Deck Material
Steel
Includes
Diamond Patterned Casters
Deck Gauge
12 ga
Caster Wheel Type
Urethane
Deck Construction
Solid
Caster Mounting Type
Plate
Deck Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Diamond
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Features
Heavy Duty Transporter
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Wire Color
Gray

Dimensions

Overall Height
39 in
Overall Length
65 in
Overall Width
25 in
Deck LxWxH
60 in x 24 in x 9 in
Caster Wheel Width
1-1/4 in
Deck Length
60 in
Caster Wheel Dia.
5 in
Deck Height
9 in
Deck Width
24 in
Handle Height
39 in
Overall LxWxH
65 in x 25 in x 39 in
Caster Width
1-1/4 in
Wheel Width
1 1/4 in
Caster Wheel Diameter
5 in
Wire Rope Length
65 in
Length
65 in
Fits Chest Size
Heavy Duty Transporter

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 65 in, Overall Width 25 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.