Shop JAMCO

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # PZ348P700GP
  • Zoro # G9951523

product price: 
$
495.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Width
31 in
Color
Gray
Wheel Type
Phenolic
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PZ348P700GP
Zoro #
G9951523
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Frame Material
Steel
Gauge
12 ga
Deck Material
Steel
Number of Caster Wheels
(2) Rigid, (2) Swivel
Assembled/Unassembled
Unassembled
Caster Wheel Material
Phenolic
Includes
Flush Deck
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Finish
Powder Coated
Caster Wheel Type
Phenolic
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Lip Style
Flush
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Caster Mounting Type
Plate
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Features
Heavy Duty Transporter
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
39 in
Overall Length
53 in
Overall Width
31 in
Deck LxWxH
48 in x 30 in x 9 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Height
9 in
Deck Length
48 in
Caster Wheel Dia.
5 in
Handle Height
39 in
Overall LxWxH
53 in x 31 in x 39 in
Wheel Width
2 in
Caster Width
2 in
Wire Rope Length
53 in
Caster Wheel Diameter
5 in
Length
53 in
Fits Chest Size
Heavy Duty Transporter

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 53 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.