Shop 5SECONDS BRAND
See all product information
Create Account
MAXLOAD Platform Cart 48"X 24" with 2000 Lbs Load Capacity, and 6" Black Swivel Wheels
- Mfr # 555035
- Zoro # G623548115
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2000 lb
Material
Steel
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555035
- Zoro #
- G623548115
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 2000 lb
- Material
- Steel
Dimensions
- Wheel Diameter
- 6 in
Description
The 5Seconds MAXLOAD Platform Cart is built for reliable performance in industrial and commercial environments. Made from heavy-duty steel, it offers strength and stability for moving materials safely and efficiently. Its smooth-rolling wheels make handling easy, even on uneven surfaces. The yellow colored finish adds protection from corrosion and improves visibility. Suitable for warehouses, factories, and logistics operations. 2000 lbs load capacity 48" x 24" platform size 6" heavy-duty wheels Durable steel construction Yellow colored finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.