Raised Handle Utility Cart, 12 ga. Steel, 2400 lb Load Capacity, 2 Shelves, 54 in L, 37 in W
Mfr # SX448P600GP
Zoro # G4147768
product price:Â $772.99
/eaKey Features
Overall Height
40 in
Overall Length
54 in
Overall Width
37 in
Material
12 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SX448P600GP
Zoro #
G4147768
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40 in
Overall Length
54 in
Overall Width
37 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
36 in
Caster Dia.
6"
Top Shelf Height
28"
Details
Material
12 ga. Steel
Color
Gray
Load Capacity
2400 lb
Item
Raised Handle Utility Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
2
Distance Between Shelves
17 in
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Material
Phenolic
Gauge
12
Construction
Welded Steel
Description
Raised Handle Utility Cart, Load Capacity 2400 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 36 in, Distance Between Shelves 17 in, Finish Powder Coated, Overall Length 54 in, Overall Width 37 in, Overall Height 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.