Utility Cart with Deep Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # NT130P600GP
  • Zoro # G9952214
product price: 
$
543.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
36 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NT130P600GP
Zoro #
G9952214
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
36 in
Overall Width
19 in
Shelf Width
18 in
Shelf Length
30 in
Top Shelf Height
36 in
Caster Dia.
6 in
Caster Width
2 in
Lip Height
3 in
Caster Wheel Dia.
6 in
Overall LxWxH
36 in x 19 in x 36 in
Shelf LxW
30 in x 18 in
Bottom Shelf Lip Height
3 in
Top Shelf Lip Height
3 in
Shelf Lip Height
3"
Wire Rope Length
36 in
Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
22 in
Assembled/Unassembled
Assembled
Gauge
12 ga
Electrical Included
No
Capacity per Shelf
1,200 lb
Caster Material
Phenolic
Non-Marking
No
Cart Shelf Style
Lipped
Utility Cart Item
3" Deep Lipped Reinforced Service Cart
Handle Included
Yes
Number of Compartments
0
Construction
Welded Steel
Number of Drawers
0
Type
2 Shelf
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Method of Construction
Bolted
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.