Flat Handle Deep Shelf Utility Cart, Steel, 1400 lb Load Capacity, 2 Shelves, 54 in L, 25 in W
- Mfr # LT248P500GP
- Zoro # G4147698
product price:Â
$
486.99
/ea
Key Features
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
Load Capacity
1400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT248P500GP
- Zoro #
- G4147698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 54 in
- Overall Width
- 25 in
- Lip Height
- 3 in
- Top Shelf Height
- 35 in
- Caster Dia.
- 5"
- Caster Width
- 1-1/4 in
- Shelf Length
- 48 in
- Shelf Width
- 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1400 lb
- Item
- Flat Handle Deep Shelf Utility Cart
- Number of Shelves
- 2
- Capacity per Shelf
- 700 lb
- Non-Marking
- No
- Gauge
- 12
- Finish
- Powder Coated
- Caster Material
- Polyolefin
- Assembled/Unassembled
- Assembled
- Caster Type
- (2) Rigid, (2) Swivel
- Electrical Included
- No
- Distance Between Shelves
- 22 in
- Handle Included
- Yes
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 22 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.