Raised Handle Utility Cart, Steel, 1,400 lb Load Capacity, 2 Shelves, 54 in L, 37 in W

  • Mfr # SL448P500GP

  • Zoro # G4147707


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL448P500GP
Zoro #
G4147707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
37 in
Shelf Width
36 in
Caster Dia.
5"
Shelf Length
48 in
Top Shelf Height
39 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Caster Material
Polyolefin
Distance Between Shelves
17 in
Finish
Powder Coated
Includes
Raised Offset Handle
Handle Included
Yes
Capacity per Shelf
700 lb
Electrical Included
No
Assembled/Unassembled
Assembled
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga

Description

Raised Handle Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 36 in, Includes Raised Offset Handle, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.