Shop MARASTAR

263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2

  • Mfr # 263713
  • Zoro # G304014717

product price: 
$
63.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
263713
Zoro #
G304014717
UPC #
813117023103
Country of Origin
China

Description

Marathon, 2 Pack, 4.10/3.50-4 Pneumatic Tire, Air Filled, With Wheel Assembly, 2.25" Offset Hub, 5/8" Ball Bearings, Commonly Used On Air Compressors, Hand Trucks, Generators, Pressure Washers & Other Utility Equipment, Inflate With Manual Pump Only, Not For Highway Use.

Features
  • (2) 410/350 in. x 4 in. pneumatic, 2-ply hand truck tires with saw tooth tread
  • Fit most hand trucks and other utility equipment
  • Replaces the following tire sizes: 4.10/3.50-4 in. 3.50-4 in. 4.10-4 in. 10 in. x 3.50 in. and more
  • 2-1/4 in. offset hub
  • 5/8 in. ball bearings and 250 lb. load rating per tire
  • Pack of 2
Specifications
  • Size: 10 in.
  • Weight: 6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.