Shelving Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Padlock Hasp, Black, 4 Shelves

  • Mfr # DM148BL

  • Zoro # G9946361


product price:  $1,746.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1800 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM148BL
Zoro #
G9946361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Shelf Material Thickness
14 ga
Overall Cabinet Height
78"
Width of Cabinet
48 in
Height of Cabinet
78 in
Depth of Cabinet
18 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1800 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Color
Black
Shelf Capacity
1800 lbs Per Shelf
Assembled/Unassembled
Assembled
Material
Steel
Includes
Shelves
Method of Construction
Welded
Series
DM
Base Type
Legs
Shelf Adjustment Increments
2-1/2 in
Body Panel Type
Ventilated
For Use Indoors/Outdoors
No
Mobility
Stationary
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Door Opening
180 Degrees
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Casters Included
No
Shelf Adjustability
Adjustable
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,800 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.