Single Latch Welded Mesh Security Cart with Fixed Shelves, 2,000 lb Capacity, 28 in W x 66 in L x

  • Mfr # VA260P600GP

  • Zoro # G9842603


product price:  $1,171.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
66 in
Overall Width
28 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA260P600GP
Zoro #
G9842603
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
66 in
Overall Width
28 in
Caster Dia.
6"
Shelf Length
60 in
Shelf Width
24 in
Caster Width
2 in
Overall LxWxH
66 inx28 inx57 in
Caster Wheel Dia.
6 in
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single Latch Welded Mesh Security Cart with Fixed Shelves
Caster Type
(2) Swivel, (2) Rigid
Handle Included
Yes
Includes
(2) Doors, Fixed Shelf
Caster Material
Phenolic
Finish
Powder Coated
Number of Shelves
1
Gauge
13 ga
Features
1 Stationary Shelf, Padlock Hasp
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Locking System
Padlockable
Handle Type
Flat

Description

Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products