
Steel, 34 in W x 65 in H x 34 in D, Yellow
Mfr # BS60YPQQ
Zoro # G308619666
product price:Â $1,821.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS60YPQQ
Zoro #
G308619666
UPC #
707022400176
Country of Origin
United States
Dimensions
Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Details
Material
Steel
Color
Yellow
Description
.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.