Steel, 43 in W x 65 in H x 34 in D, Yellow

  • Mfr # BM90YPQQ

  • Zoro # G108610382


product price:  $1,956.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM90YPQQ
Zoro #
G108610382
UPC #
707022400183
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Standard

Description

.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.