Flat Handle Deep Shelf Utility Cart, Steel, 1400 lb Load Capacity, 2 Shelves, 42 in L, 19 in W

  • Mfr # LT136P500GP

  • Zoro # G4147637


product price: $412.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
42 in
Overall Width
19 in
Material
Steel
Color
Gray
Load Capacity
1400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT136P500GP
Zoro #
G4147637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 in
Lip Height
3 in
Shelf Length
36 in
Caster Dia.
5"
Top Shelf Height
35 in
Shelf Width
18 in
Caster Width
1-1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1400 lb
Item
Flat Handle Deep Shelf Utility Cart
Number of Shelves
2
Distance Between Shelves
22 in
Assembled/Unassembled
Assembled
Gauge
12
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Capacity per Shelf
700 lb
Non-Marking
No
Finish
Powder Coated
Electrical Included
No

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 1400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.