Steel Mobile Pick Rack, 36 in W x 66 in H x 30 in D, 6 Shelves, Gray

  • Mfr # RB336U600GP

  • Zoro # G3499548


product price:  $1,029.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Width
36 in
Material
Steel
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB336U600GP
Zoro #
G3499548
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
36 in
Shelf Width
30"
Bin Width
4 1/8 in, 6 5/8 in, 8 1/8 in, 11 1/8 in
Bin Height
4 in
Bin Depth
11 5/8 in
Overall Depth
30 in
Caster Wheel Diameter
6 in
Bin HxWxD
(16) 4 in x 4 1/8 in x 11 5/8 in, (16) 4 in x 8 1/8 in x 11 5/8 in, (20) 4 in x 6 5/8 in x 11 5/8 in, (6) 4 in x 11 1/8 in x 11 5/8 in
Caster Wheel Width
2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Mobile Pick Rack
Bin Color
Yellow
Number of Shelves
6
Number of Sides
2
Caster Configuration
(2) Rigid, (2) Swivel
Finish
Powder Coated
Includes
Pick Rack With 6 in-Tall Casters, (16) Small Bins, (20) Medium Bins, (16) Large Bins, (6) Big Bins
Capacity per Shelf
150 lb.
Caster Material
Urethane
Shelf Capacity
150 lb
Bin Material
Plastic
Number of Bins
58
Load Capacity per Shelf
150 lb
Frame Material
Steel
Caster Wheel Type
Flat Free
Assembled
Assembled
Frame Color
Gray
Caster Stem Type
King Pin
Mobility
Mobile
Shelf Material
Steel
Bin Front Type
Open
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,000 lb
Caster Mounting Type
Stem
Number of Usable Sides
2
Caster Wheel/Configuration
(2) Rigid Casters, (2) Swivel Casters
Caster Wheel/Tread Material
Urethane
Frame Finish
Powder Coated
Caster Brake Type
Floor Lock

Description

Mobile Sloped Bin Shelving, Overall Depth 30 In., Overall Width 36 In., Overall Height 66 In., Bin Type Shelf Bin, Bin Depth 11-5/8 In., Bin Width (16) 4-1/8 In., (20) 6-5/8 In., (16) 8-1/8 In., (6) 11-1/8 In., Bin Height 4 In., Shelf Width 30 In., Number of Shelves 12, Total Number of Bins 58, Load Capacity 2000 lb., Capacity per Shelf 150 lb., Gray, Bin Color Yellow, Powder Coated Finish, Includes (16) Small Bins, (20) Medium Bins, (16) Large Bins, (6) Big Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.