Shop JAMCO
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Stock Cart, 12 ga. Steel, 3000 lb Load Capacity, 3 Shelves, 54 in L, 25 in W, 48" H
Mfr # CC248P600GP
Zoro # G4148468
product price:Â $679.99
/eaKey Features
Overall Height
48"
Overall Length
54 in
Overall Width
25 in
Material
12 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC248P600GP
Zoro #
G4148468
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48"
Overall Length
54 in
Overall Width
25 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Width
2 in
Details
Material
12 ga. Steel
Color
Gray
Load Capacity
3000 lb
Item
Stock Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
3
Gauge
12
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
17 in
Capacity per Shelf
1000 lb
Caster Material
Phenolic
Includes
3 Shelves
Finish
Powder Coated
Description
Stock Cart, Load Capacity 3000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 1000 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes 3 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.