Shop JAMCO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Stainless Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 25 in W, 35 in H
- Mfr # XB248U500
- Zoro # G4147978
product price:Â
$
1,025.99
/ea
Key Features
Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB248U500
- Zoro #
- G4147978
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Color
- Silver
- Load Capacity
- 1,200 lb
- Item
- Utility Cart
- Wheel Type
- 5" x 1-1/4" Urethane with Steel Rigs
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Polished
- Caster Material
- Urethane
- Utility Cart Shelf Style
- Lipped
- Gauge
- 16 ga
- Handle Included
- Yes
- Utility Cart Item
- Stainless Steel Service Cart
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 35 in
- Overall Length
- 54 in
- Overall Width
- 25 in
- Shelf Length
- 48 in
- Caster Dia.
- 5"
- Caster Width
- 1-1/4 in
- Shelf Width
- 24 in
- Shelf LxW
- 48 inx24 in
- Wire Rope Length
- 54 in
- Length
- 54 in
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.