Shop JAMCO

Utility Cart with Deep Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # NG248P600GP
  • Zoro # G9952354

product price: 
$
651.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NG248P600GP
Zoro #
G9952354
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Distance Between Shelves
22 in
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Capacity per Shelf
1,200 lb
Handle Included
Yes
Finish
Powder Coated
Caster Material
Phenolic
Gauge
12 ga
Electrical Included
No
Non-Marking
No
Cart Shelf Style
Lipped
Utility Cart Item
3" Deep Lipped Reinforced Service Cart
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Type
Deep Lipped 2 Shelf
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Caster Dia.
6 in
Caster Width
2 in
Lip Height
3 in
Shelf Length
48 in
Top Shelf Height
36 in
Shelf Width
24 in
Overall LxWxH
54 in x 25 in x 35 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
3 in
Top Shelf Lip Height
3 in
Shelf Lip Height
3"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.