Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # EN348P800GP

  • Zoro # G2252909


product price:  $661.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
54 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN348P800GP
Zoro #
G2252909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
54 in
Overall Width
31 in
Shelf Length
48 in
Lip Height
1-1/2 in
Shelf Width
30 in
Top Shelf Height
38 in
Caster Dia.
8 in
Caster Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 31 in x 42 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Handle Included
Yes
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped/Flush Combination
Cart Shelf Style
Lipped/Flush Combination
Gauge
12 ga
Finish
Powder Coated
Utility Cart Item
Reinforced Service Cart
Distance Between Shelves
25 in
Caster Material
Phenolic
Capacity per Shelf
2,400 lb
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Type
Ergonomic Handle
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
0
Method of Construction
Bolted
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Lip Style
Combination

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.