Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 25 in W

  • Mfr # LR248Z800GP
  • Zoro # G9952984

product price: 
$
618.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR248Z800GP
Zoro #
G9952984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
25 in
Caster Width
3 in
Lip Height
1-1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Shelf Length
48 in
Top Shelf Height
39 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 25 in x 43 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Non-Marking
No
Capacity per Shelf
600 lb
Utility Cart Item
Vibration Reduction Service Cart
Caster Material
Semi-Pneumatic
Utility Cart Shelf Style
Lipped
Distance Between Shelves
25 in
Electrical Included
No
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Handle Included
Yes
Gauge
12 ga
Number of Drawers
0
Number of Compartments
0
Type
2 Shelf
Construction
Welded Steel
Caster Wheel Type
Semipneumatic
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Mounting Type
Plate
Method of Construction
Bolted
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.