Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 in L, 31 in W

  • Mfr # LH336N800GP
  • Zoro # G2252105
product price: 
$
679.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LH336N800GP
Zoro #
G2252105
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Assembled/Unassembled
Assembled
Handle Included
Yes
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic Rubber
Capacity per Shelf
400 lb
Distance Between Shelves
12 in
Utility Cart Item
Vibration Reduction Cart
Finish
Powder Coated
Gauge
12 ga
Electrical Included
No
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Number of Compartments
0
Number of Drawers
0
Distance Between Middle and Bottom Shelf
12 in
Construction
Welded Steel
Distance Between Top and Middle Shelf
12 in
Type
3 Shelf
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
42 in
Overall Width
31 in
Shelf Width
30 in
Caster Width
3 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Top Shelf Height
39 in
Shelf Length
36 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 31 in x 39 in
Shelf LxW
36 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews