Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 66 in L, 31 in W

  • Mfr # SC360P500GP
  • Zoro # G2146509

product price: 
$
679.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC360P500GP
Zoro #
G2146509
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
66 in
Overall Width
31 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf Width
30 in
Top Shelf Height
35 in
Shelf Length
60 in
Caster Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 35 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
Flat Handle Utility Cart
Gauge
12 ga
Distance Between Shelves
12 in
Finish
Powder Coated
Cart Shelf Style
Lipped
Non-Marking
No
Caster Material
Polyolefin
Assembled/Unassembled
Assembled
Handle Included
Yes
Capacity per Shelf
466 lb
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Electrical Included
No
Number of Compartments
0
Type
3 Shelf
Distance Between Top and Middle Shelf
12 in
Number of Drawers
0
Distance Between Middle and Bottom Shelf
12 in
Construction
Welded Steel
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Bolted
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products