Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # EPT3S24485PU95
  • Zoro # G4306946
product price: 
$
371.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 5/8 in
Overall Length
54 1/8 in
Overall Width
24 1/4 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT3S24485PU95
Zoro #
G4306946
UPC #
714334034722
Country of Origin
Mexico
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Handle Type
Raised
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Deck Material
Steel
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Number of Platforms
3
Side Panel Type
No Side Panels
Deck Construction
Solid
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Caster Mounting Type
Plate
Deck Surface
Smooth
Wire Color
Gray

Dimensions

Overall Height
36 5/8 in
Overall Length
54 1/8 in
Overall Width
24 1/4 in
Deck LxWxH
48 in x 24 in x 8 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Deck Height
8 in
Deck Width
24 in
Deck Length
48 in
Overall LxWxH
54-1/8 in x 24-1/4 in x 36-5/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Handle Height
36 5/8 in
Wire Rope Length
54 1/8 in
Length
54 1/8 in

Description

Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 36 5/8 in, Overall Length 54 1/8 in, Overall Width 24 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 3, Color Gray

Ratings & reviews