Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 66 in L, 31 in W

  • Mfr # NC360P600GP
  • Zoro # G9952564

product price: 
$
1,008.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NC360P600GP
Zoro #
G9952564
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
66 in
Overall Width
31 in
Shelf Length
60 in
Shelf Width
30 in
Caster Dia.
6 in
Caster Width
2 in
Top Shelf Height
48 in
Lip Height
1-1/2"
Shelf LxW
60 in x 30 in
Overall LxWxH
66 in x 31 in x 48 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
3
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
17 in
Construction
Welded Steel
Finish
Powder Coated
Features
Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
Caster Material
Phenolic
Utility Cart Item
Ergonomic Stock Truck
Gauge
12 ga
Distance Between Middle and Bottom Shelf
17 in
Capacity per Shelf
1,000 lb
Number of Drawers
0
Includes
3 Shelves
Distance Between Top and Middle Shelf
17 in
Number of Compartments
0
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Top Shelf Height 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.