Shop PERFORMANCE TOOL
See all product information
Create Account
Poly Service Cart, 30 x 16 in., 2-Shelf Utility Cart, 500 lb Capacity
- Mfr # W53991
- Zoro # G423310509
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.75 in
Overall Width
33.25 in
Material
Polypropylene
Color
Grey
Load Capacity
500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W53991
- Zoro #
- G423310509
- UPC #
- 39564117992
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Grey
- Load Capacity
- 500 lbs
- Item
- Service Cart
- Number of Shelves
- 2
- Wheel Material
- Rubber
Dimensions
- Overall Height
- 39.75 in
- Overall Width
- 33.25 in
- Depth
- 17 in
- Caster Size
- 4-7/8 in
Description
This Performance Tool W53991 service cart is made from durable polypropylene that won't dent or chip. Can hold up to 500 lbs. total. Featuring non-marring casters (two locked and two swivel).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.