Zoro Homepage

Work Bench with Riser, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # WA372GP

  • Zoro # G2254257


product price: $776.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Heavy Duty Storage
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA372GP
Zoro #
G2254257
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
72 in
Height
34"
Depth
30"
Width
72"
Overall Fixed Height
50 in
Back Stop Height
1 in
Height Adjustability
Fixed Height
Height to Surface Top
34 in

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Side Stops, Upper Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.