Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Table, Steel, 48 in W, 34 in Height, 8,000 lb, Straight

  • Mfr # WF448GP

  • Zoro # G2112979


product price: $746.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
8,000 lb
Top Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF448GP
Zoro #
G2112979
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga
Overall Depth
36 in
Overall Width
48 in
Height
34 in
Depth
36 in
Width
48 in
Work Surface Width
48 in
Work Surface Depth
36 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
8,000 lb
Finish
Powder Coated
Edge Type
Rounded
Color
Gray
Item
Work Table
Workbench/Table Frame Material
Steel
Includes
Flush Mounted Lower Shelf, Flush Top
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Work Table Item
Fixed Height Work Table
Assembly
Fully Assembled
Number of Drawers
0
Workbench/Workstation Item
Work Table
Number of Shelves
1
Top Metal Material Gauge
12 ga
Edge Shape
Square
Top Material
Steel
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Features
3 in Channel Underbracing Support, Clearance Between Shelves is 16 in
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Overall Load Capacity
8,000 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.