Workbench with Riser, Steel, 60 in W, 34 in Height, 3,000 lb, Straight

  • Mfr # WA260GP

  • Zoro # G2254275


product price:  $724.21
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3,000 lb
Top Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA260GP
Zoro #
G2254275
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga
Overall Depth
24 in
Overall Width
60 in
Width
60 in
Height
34 in
Depth
24 in
Height to Surface Top
34 in
Height Adjustability
Fixed Height
Overall Fixed Height
50 in
Back Stop Height
1 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3,000 lb
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Workbench with Riser
Workbench/Workstation Item
Workbench with Riser
Workbench/Table Frame Material
Steel
Includes
Top Lip Down Front
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
2
Leg Type
Straight Leg
Frame Construction
Welded Only
Top Metal Material Gauge
12 ga
Foot Type
Leg Leveling Pad
Edge Shape
Radius
Brake Type
None
Overall Load Capacity
3,000 lb
Top Material Finish
None
Features
2 in Square Tubular Corner Construction With Floor Pads
Frame Material Finish
Powder Coated
Number of Outlets
0
Number of Cabinets
0
Top Material
Steel
Portability
Stationary
Number of Knockouts
0
Frame Metal Material Gauge
16 ga
Number of Legs and Bases
4
Included Components
Back Stop, Lower Shelf, Side Stops, Upper Shelf
Outlet Type
None

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Side Stops, Upper Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.