Zoro Homepage

LED Fixture, 3 ft., 30W, 30K, MS

  • Mfr # EVMS303K, 3FT, 20W, 30K

  • Zoro # G1759648


product price: $358.99
/ea
Sold in multiples of 2 for $717.98
Free Shipping & Returns

Key Features

Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVMS303K, 3FT, 20W, 30K
Zoro #
G1759648
UPC #
-
Country of Origin
China

Details

Item
LED Fixture,3 ft.,30W,30K,MS
Wattage Equivalency
3800W HAL

Description

LED Fixture,3 ft.,30W,30K,MS, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.