This item is Discontinued.

James Industry LED Tube, BINS, 4 ft., T8, 22W, 50K, C ZY-T8-22W1200 BINS 50K

LED Tube, BINS, 4 ft., T8, 22W, 50K, C (Discontinued)

  • Mfr # ZY-T8-22W1200 BINS 50K
  • Zoro # G1760689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZY-T8-22W1200 BINS 50K
Zoro #
G1760689
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
5000K
Bulb Housing
Aluminum
Bulb Shape
T8
Bulb Technology
LED
Type
Tube
Voltage
100 to 277V AC/100 to 382V AC
Watts
22W
Light Appearance
3500-5000K, Neutral White
Average Bulb Life
50,000 hr.
Item
LED Tube,BINS,4 ft.,T8,22W,50K,C
Wattage Equivalency
3800W HAL

Description

LED Tube,BINS,4 ft.,T8,22W,50K,C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.