This item is Discontinued.

James Industry LED Tube, BINS, 8 ft., T8, 40W, 35K, C ZY-T8-40W2400 BINS 35K

LED Tube, BINS, 8 ft., T8, 40W, 35K, C (Discontinued)

  • Mfr # ZY-T8-40W2400 BINS 35K
  • Zoro # G1760969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZY-T8-40W2400 BINS 35K
Zoro #
G1760969
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500K
Bulb Housing
Aluminum
Bulb Shape
T8
Bulb Technology
LED
Dimmable
No
Type
Tube
Voltage
100 to 277V AC
Watts
40W
Light Appearance
2700-3500K, Warm White
Item
LED Tube,BINS,8 ft.,T8,40W,35K,C
Average Bulb Life
50,000 hr.
Wattage Equivalency
3800W HAL

Description

LED Tube,BINS,8 ft.,T8,40W,35K,C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.