This item is Discontinued.

James Industry LED Tube, PlugnPlay, 4 ft., T8C, 16W, 35K BT8-16W1200  35K

LED Tube, PlugnPlay, 4 ft., T8C, 16W, 35K (Discontinued)

  • Mfr # BT8-16W1200 35K
  • Zoro # G1762603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT8-16W1200 35K
Zoro #
G1762603
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500K
Bulb Housing
Aluminum
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
SMT 2835
Light Distribution
320 Degrees Beam Angle
Type
Tube
Voltage
100 to 277V AC/347V
Watts
16W
Average Bulb Life
50,000 hr.
Item
LED Tube,PlugnPlay,4 ft.,T8C,16W,35K
Wattage Equivalency
3800W HAL

Description

LED Tube,PlugnPlay,4 ft.,T8C,16W,35K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.