Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31.5'' Single Vanity Cabinet, Mid-Century Walnut

  • Mfr # 805-V31.5-WLT

  • Zoro # G111756282


product price: $948.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Shelves
Yes
Width
31.5 inch
Includes
Vanity cabinet only
Finish
Mid-Century Walnut
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-V31.5-WLT
Zoro #
G111756282
UPC #
840108957574
Country of Origin
Viet Nam

Dimensions

Width
31.5 inch
Height
20 inch
Depth
18.1 inch
Size
31.5" Single

Details

Adjustable Shelves
Yes
Includes
Vanity cabinet only
Finish
Mid-Century Walnut
Number of Drawers
2
Material
Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
Drawer Organizer
Yes
Drawer Box Material
Poplar Plywood Panels
Electrical Component
No
Number of Shelves
1
Soft-Close Slides
Yes
Soft-Close Hinges
No
Base Finish
No Base
Cabinet Finish
Mid-Century Walnut

Description

The Mantova 31.5'' Mid-Century Walnut Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless decor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.