Shop HOMEROOTS
See all product information
Create Account
40" White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624120
Zoro # G522906214
product price:Â $2,090.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
40 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624120
- Zoro #
- G522906214
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 20 in
- Width
- 40 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Color
- White
Description
40-inch white wood floating bathroom vanity with white sink and two drawers features a sleek modern design that elevates your bathroom decor. This wall-mounted vanity is crafted from durable manufactured wood, ensuring longevity and stability. The elegant white finish complements any color scheme, creating a fresh and airy atmosphere. It includes a pristine white ceramic sink, seamlessly integrated into the countertop. With two functional drawers equipped with soft-close glides, it offers ample storage space for your essentials. This stylish piece not only enhances functionality but also adds a touch of sophistication to your space, making it an ideal choice for contemporary homes. Enjoy the blend of practicality and elegance that this vanity brings to your daily routine. 20-inch h x 40-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.